Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Rated Access Door For Walls - 16 x 16

Rollover image to zoom in

Click image to enlarge

See all 256 items in product family

Fire Rated Access Door For Walls - 16 x 16

Item #: WBB204600

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Customer Review
Product Q&A
Accessories
Fire Rated Access Door For Walls - 16 x 16

Steel, Fire Rated Access Door for Walls when temperature rise is not an issue. Self Latching, 1 Latch. White Finish. 16"W x 16"H Outside Flange Dimensions. 16-1/8"W x 2-9/16"D x 16-1/8"H Return Flange Dimensions.

Product Specifications

    • OPENING WIDTH INCHES16-1/8
    • OVERALL FRAME WIDTH INCHES16
    • DOOR WIDTH INCHES16
    • ROUGH OPENING16-5/8" X 16-5/8"
    • BRANDAcudor
    • COLOR FINISHWhite
    • OPENING DEPTH INCHES16-1/8
    • OVERALL FRAME HEIGHT INCHES16
    • MANUFACTURERS PART NUMBERFB-5060
    • NUMBER OF LATCHES1
    • WEIGHT LBS11.5
    • CONSTRUCTIONSteel
    • DOOR HEIGHT INCHES16
    • FOR USE WITHWall
    • OPENING HEIGHT INCHES2-9/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!