Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Access Door - 12 x 12

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Aluminum Access Door - 12 x 12

Item #: WBB204592

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Aluminum Access Door - 12 x 12

Made of a 1-5/16" mitered aluminum extrusion flange and 1-1/2" D mounting frame doors for long lasting durability. Design provides architecturally pleasing appearance. Door panel lined with 3/4" polystyrene insulation. All aluminum construction ideal for exterior applications and specific interior applications requiring corrosion or moisture resistance. Door size is 12" W x 12" H. Number of latches is 1. Color finish is Silver.

Product Specifications

    • MANUFACTURERS PART NUMBERLT-4000
    • CONSTRUCTIONAluminum
    • BRANDAcudor
    • DOOR WIDTH INCHES12
    • COLOR FINISHSilver
    • ROUGH OPENING12-5/8" X 12-5/8"
    • OVERALL FRAME HEIGHT INCHES14-6/7
    • WEIGHT LBS4
    • OVERALL FRAME WIDTH INCHES14-6/7
    • DOOR HEIGHT INCHES12
    • NUMBER OF LATCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!