Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surface Mounted Access Door - 16 x 16

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Surface Mounted Access Door - 16 x 16

Item #: WBB204637

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $38.95
Product Information
Customer Review
Product Q&A
Accessories
Surface Mounted Access Door - 16" x 16"

This 16"W x 16"H access door is made of solid 16 gauge steel for long lasting duability and dependability. 17-1/4"W x 17-1/4"H frame. Rounded safety corners on door provides an architecturally pleasing appearance. Exposed continuous piano hinge allows the door panel to open to 175 degrees. Mounting holes in each corner of the frame allow for easy installation. Since there is no frame to extend into the wall or ceiling, it is ideal for access to odd size opening. White finish. 2 latches.

Product Specifications

    • CONSTRUCTIONSteel
    • BRANDAcudor
    • DOOR WIDTH INCHES16
    • MANUFACTURERS PART NUMBERSF-2000
    • COLOR FINISHWhite
    • ROUGH OPENING15-3/4" X 15-3/4"
    • OVERALL FRAME HEIGHT INCHES17-1/4
    • WEIGHT LBS8
    • OVERALL FRAME WIDTH INCHES17-1/4
    • DOOR HEIGHT INCHES16
    • NUMBER OF LATCHES2

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Access door

Your review: Product work out great for the application

Is this review helpful?

OK, but...

Your review: This door says it's a surface mount, which is mostly true. However, the latches on the door do protrude deeper than the rest of the frame, hence, the whole unit is not completely flush against the wall. As a result, you must cut the hole to the outline of the door and, since the frame is pretty narrow, you need to get it just right. Finally, the finish of the door had some minor scratches so it definitely needs to be painted after installation.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:26