Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Roof Hatch - 36 x 36

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Aluminum Roof Hatch - 36 x 36

Item #: WBB204616

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,316.00
Product Information
Customer Review
Product Q&A
Accessories
Aluminum Roof Hatch - 36 x 36

Aluminum Roof Hatch Designed to Provide Convenient, Economical Access to the Roof of a Building. Each unit comes with an insulated, self-flashing, 12"High curb and a staple for a padlock on the inside and outside. Each unit is supplied with lift assisting mechanisms and an automatic hold open arm. 1 Latch. Mill Finish. 44"W x 44"H Outside Flange Dimensions. 36"W x 12"D x 36"H Return Flange Dimensions.

Product Specifications

    • OPENING WIDTH INCHES36
    • OPENING HEIGHT INCHES36
    • CONSTRUCTIONAluminum
    • DOOR WIDTH INCHES36
    • MANUFACTURERS PART NUMBERA4444
    • COLOR FINISHMill
    • NUMBER OF LATCHES1
    • OVERALL FRAME HEIGHT INCHES44
    • WEIGHT LBS105
    • OVERALL FRAME WIDTH INCHES44
    • DOOR HEIGHT INCHES36
    • OPENING DEPTH INCHES12
    • ROUGH OPENING36" X 36"
    • BRANDAcudor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed