Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Compact Fluorescent (747)
Remove
Ushio 3000414 CF-L55SE/830, Single Tube, 55 Watts, 12000 Hours- CFL
Remove

      Items
Ushio 3000414 CF-L55SE/830, Single Tube, 55 Watts, 12000 Hours- CFL Ushio 3000414 CF-L55SE/830, Single Tube, 55 Watts, 12000 Hours- CFL


Ushio 3000414 CF-L55SE/830, Single Tube, 55 Watts, 12000 Hours- CFL
Ushio 3000414 CF-L55SE/830, Single Tube, 55 Watts, 12000 Hours- CFL
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB261690
Price: $6.30 ea.
(Sold in pkg of 10, $63.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 3000414 CF-L55SE/830, Single Tube, 55 Watts, 12000 Hours- CFL StickyFingers Bulb Changer        
 
select
   

Ushio 3000414 CF-L55SE/830, Single Tube, 55 Watts, 12000 Hours- CFL

StickyFingers Bulb Changer

   
Total for 2 items is $153.00

Product Information
Product Q&A
Write A Review

CF-L55SE/830, Single Tube, 55 watt, 12000 hour rated bulb with 2G11 base.

Achieving high light output in a compact sized lamp is now available with USHIO's Ultra-LTM lumen compact fluorescent lamps. The Ultra-LTM series of lamps can deliver up to 87 lumens per watt, making them one of the best energy efficient lamp choices on the market today and are ideal for the new, innovative low-profile fixtures. The Ultra-LTM lamps are able to render colors very well with their tri-phosphor coating and 82 CRI properties. In addition, these lamps are rated at 12,000 hour average rated life. These lamps can be used in a variety of fixtures and applications and can operated on both instant start and rapid start ballasts.

    Features
  • High Lumens The Ultra-LTM from USHIO delivers high light output in a compact shape, suitable for smaller luminaires. For example: a 40W Ultra-LTM lamp produces 3150 lumens with a length of only 21.1 inches compared to an F32T8 lamp which produces 3050 lumens with a length of 48 inches
  • Compact Size The Ultra-LTM lamps are made in compact shapes and sizes to fit today's compact, low-profile fixtures. These lamps will allow the user the versatility in selecting the right lighting system to suit their needs
  • Energy Efficient These lamps deliver up to 87 lumens per watt, making them one of the best energy efficient light choices on the market today
  • Long Life In an effort to reduce maintenance costs, the life rating of these lamps is 12,000 hours. Compared to incandescent lamps, these Ultra-LTM lamps will last 12 to 16 times longer
  • Excellent Color Rendering All of the Ultra-LTM lamps are manufactured using a tri-phosphor coating ensuring that all lamps have the high color rendering properties of 800 series lamps. The Ultra-LTM lamps have a CRI of 82 and are available in 3000K, 3500K and 4100K color temperatures
  • IS / RS Ballast Versatility These lamps can be used on either Instant Start or Rapid Start ballasts
    Applications
  • Retail Lighting
  • Task Lighting
  • Cove Lighting
  • Office Lighting
  • High-Bay Lighting
Product Specifications
COLOR FINISH --
AVG. LIFE HOURS 12000
BALLAST TYPE --
BASE 2G11
BRAND Ushio
CRI 82
KELVIN 3000
LAMP NUMBER CF-L55SE/830, Single Tube
LUMENS 4800
MANUFACTURERS PART NUMBER 3000414
MAXIMUM OVERALL LENGTH (IN.) 21.1
PACKAGE QUANTITY 10
SHAPE --
TYPE CFL
VOLTAGE --
WATTAGE 55
OZONE FREE YES
FILL HG
FILAMENT --
BEAM ANGLE --
BURN POSITION ANY
CANDLE --
COVER NO
MAXIMUM OVERALL LENGTH (MM) 535
ENVELOPE DIAMETER (MM) --
ENVELOPE DIAMETER (IN) --
LAMP CODE CF-L55SE/830, Single Tube
ANSI BASE 2G11


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)