Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Compact Fluorescent (746)
Remove
Ushio 3000548 CF23CLT/2700/GU24, Coilight, COIL, 23 Watts, 10000 Hours- CFL
Remove

      Items
Ushio 3000548 CF23CLT/2700/GU24, Coilight, COIL, 23 Watts, 10000 Hours- CFL Ushio 3000548 CF23CLT/2700/GU24, Coilight, COIL, 23 Watts, 10000 Hours- CFL


Ushio 3000548 CF23CLT/2700/GU24, Coilight, COIL, 23 Watts, 10000 Hours- CFL
Email This Page Printer Friendly Version
Ushio 3000548 CF23CLT/2700/GU24, Coilight, COIL, 23 Watts, 10000 Hours- CFL
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB261852
Price: $4.46 ea.
(Sold in pkg of 10, $44.60)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 3000548 CF23CLT/2700/GU24, Coilight, COIL, 23 Watts, 10000 Hours- CFL StickyFingers Bulb Changer        
 
select
   

Ushio 3000548 CF23CLT/2700/GU24, Coilight, COIL, 23 Watts, 10000 Hours- CFL

StickyFingers Bulb Changer

   
Total for 2 items is $134.60

Product Information
Product Q&A
Write A Review

CF23CLT/2700/GU24, Coilight, COIL, 23 watt, 120volt, 10000 hour rated bulb with GU24 base.

USHIO CoilightTM have an ultra compact shape that allows for maximum axial and radial light distribution and less trapping and light absorption. This allows for true incandescent A-lamp replacement and more efficient reflector lamps. These CoilightTM lamps are energy efficient alternative to higher wattage incandescent lamps with up to 10 times more life.

    Features
  • Energy efficient
  • Long life - up to 10,000 hours average life
  • Low Mercury - Less than 2mg per lamp
  • 2700K and 4100K color temperature
  • Tri-phosphor coating
  • High color rendering - 80+ CRI
  • Integrated electronic ballast
  • Same light profile as incandescent lamps
  • Reflector lamps for area lighting
  • E26 and GU24 base types
  • Universal burn position
Product Specifications
AVG. LIFE HOURS 10000
BASE GU24
BRAND Ushio
CRI 80
KELVIN 2700
LAMP NUMBER CF23CLT/2700/GU24, Coilight
LUMENS 1435
MANUFACTURERS PART NUMBER 3000548
MAXIMUM OVERALL LENGTH (IN.) 5
PACKAGE QUANTITY 10
SHAPE COIL
TYPE CFL
VOLTAGE 120
WATTAGE 23
LAMP CODE CF23CLT/2700/GU24, Coilight
MAXIMUM OVERALL LENGTH (MM) 127
ENVELOPE DIAMETER (MM) 53.34
BURN POSITION ANY
ANSI BASE GU24
ENVELOPE DIAMETER (IN) 2.1
OZONE FREE YES


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)