Locksets
Door locksets are designed to keep any door locked and secure. Deadbolts, digital door locks, and heavy-duty levers are all durable and made for years of reliable use. Locksets can be used on any indoor or outside door to help increase safety. Ideal for any office, home or business.
Gauge
Width
View All Width
Material
View All Material
Height
View All Height
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Color
Marine Grade
Height
5-1/2 in
Width
1-5/8 in
Material
Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Compare
1
1
Ships in 3 Business Days
Color
Marine Grade
Height
5-1/2 in
Width
1-5/8 in
Material
Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Compare
1
1
Ships in 5 Business Days
Height
3 in
Width
3 in
Material
Steel, Brass
Compare
1
1
Ships in 4 Business Days
Color
Gray
Height
2-1/4 in
Width
4 in
Compare
1
1
Ships in 5 Business Days
Color
Black
Height
5-7/8 in
Width
2 in
Material
Metal
Compare
1
1
Ships in 5 Business Days
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc