Recessed Lighting
Voltage
Diameter
Length
Mounting Location
Material
Width
Height
Color
Price
Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K,, White
Lumens
1200
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White
Hubbell LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White
Lumens
1000
Color Temperature
3500 K
Color
White
Lithonia Lighting® 7" JSBC LED Surface Mount Downlight, 3000K, 1050 Lumens, White
Lumens
1050
Color Temperature
3000 K
Color
White
Lumens
670
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White
Lumens
950
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White
Lithonia Lighting® Juno® 6" LED Round Baffle Retrofit Downlight, 1000 LM, 3000K, White
Lumens
1000
Color Temperature
3000 K
Color
White