Pulls, Handles & Knobs
Height
Color
Price
J.W. Winco 425-NI-8-120-GS GN 425 Cabinet "U" Handles Round Stainless Steel, with Tapped Holes
Color
Silver
Length
4.72 in
Material
Stainless Steel
Vertical Lifting Load
221 lbs
J.W. Winco Straight Tubular Grip Handle - 16.55"L Natural Anodized 5/16-18 Tapped Thread
Color
Silver
Length
16.55 in
Material
Aluminum
Color
Black
Length
5.47 in
Material
Nylon Plastic
Vertical Lifting Load
506 lbs
Color
Black
Length
7.01 in
Material
Aluminum
Vertical Lifting Load
809 lbs
Color
Black
Length
8.03 in
Material
Nylon Plastic
Vertical Lifting Load
550 lbs
Color
Black
Length
5.12 in
Material
Aluminum
Vertical Lifting Load
1124 lbs