Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jiffy Rigi Bag Mailer®, 12-1/2"W x 15"L, Kraft, 100 Pack
See all 7 items in product family

Jiffy Rigi Bag Mailer®, 12-1/2"W x 15"L, Kraft, 100 Pack

Item #: WBB40263

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $138.95
Product Information
Customer Review
Product Q&A
Accessories
Jiffy Rigi Bag Mailer®, 15" L x 12-1/2 " W, Kraft, 100/Pack

Kraft laminated fiberboard construction. Heavy-duty mailer will not bend. No additional stiffeners needed. Self-seal. Simply insert material and fold over. Mailers feature a tear strip for quick and easy opening.

Product Specifications

    • BRANDGlobal Approved Vendor
    • OUTSIDE LENGTH INCHES15
    • OUTSIDE WIDTH INCHES12-1/2
    • COLOR FINISHKraft
    • CONSTRUCTIONLaminated Fiberboard
    • WEIGHT LBS0.33
    • TYPEJiffy Rigi Bag Mailer
    • PACKAGE QUANTITY100 
    • MANUFACTURERS PART NUMBERB825

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:46