Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Laminated Brass Arbor Shim 2" I.D. x 2-3/4" O.D. x 0.125" Thick, 0.002" Lam - Made In USA
See all 41 items in product family

Laminated Brass Arbor Shim 2" I.D. x 2-3/4" O.D. x 0.125" Thick, 0.002" Lam - Made In USA

Item #: WBB514668

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
Laminated Brass Arbor Shims are made of cold rolled, half hard CDA 260 alloy . Composition 2, Type 1, Class 1. Fully laminated. Peel off layers to needed thickness. I.D./O.D. Tolerances +/- 0.008". Precision Brand® Laminated Arbor Shims are made by using pressure and resin/adhesive to bond metal shim together which creates a rigid "one piece" item. Remove layers by peeling away with a pocket knife to the desired thickness. Bonding adhesive makes for just right peeling, no tearing or ripping of the layers.

Product Specifications

    • COUNTRY OF ORIGINMade in USA
    • OUTSIDE DIAMETER2-3/4"
    • INSIDE DIAMETER2"
    • HEIGHT/THICKNESS0.125"
    • LAMINATIONS0.002"
    • PACKAGE QUANTITY1
    • UOMEA
    • MANUFACTURERS PART NUMBER74615
    • CONSTRUCTION260 Half Hard Brass
    • WEIGHT0.2
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!