Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Switches


(638 Items)
Sub Category
Wall Switches (429)
Remove
Bryant 9903AL Fashion, Three Way, 20A, 120/277V AC, Almond
Remove

      Items
Bryant 9903AL Fashion, Three Way, 20A, 120/277V AC, Almond Bryant 9903AL Fashion, Three Way, 20A, 120/277V AC, Almond


Bryant 9903AL Fashion, Three Way, 20A, 120/277V AC, Almond
Bryant 9903AL Fashion, Three Way, 20A, 120/277V AC, Almond
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB217366
Price: $9.10

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Bryant 9903AL Fashion, Three Way, 20A, 120/277V AC, Almond Bryant SS1 Toggle Plate, 1-Gang, Standard, Satin Stainless        
 
select
   

Bryant 9903AL Fashion, Three Way, 20A, 120/277V AC, Almond

Bryant SS1 Toggle Plate, 1-Gang, Standard, Satin Stainless

   
Total for 2 items is $23.80

Product Information
Product Q&A
Write A Review

Commercial Grade, AC Rocker Switches

Construction:
  • Base Material: Rynite Thermoplastic
  • Toggle/Actuator Material: Urea
  • Mounting Yoke: Steel
  • Contacts: Silver Cadmium Oxide
  • Movable Contact Arm: Copper Alloy
  • Terminal Screws: Combination Brass
  • Ground Screw: Brass (green)
  • Auto Ground Clip: Stainless Steel Spring Wire
Technical Specs:
  • Overload: Minimum 4.8 times rated current for 100 cycles
  • Temp. Rise: Max 30 deg. C temperature rise at full rated current after 50 cycles of overload at 150% of rated current with direct current
  • Max Working Voltage: 277V AC
  • Flammability: UL 94 V2
  • Operating Temperature: Maximum continuous 60 deg C, Minimum -40 deg C (w/o impact)
Certifications:
  • Standards: Complies with UL 20 and NEMA Standard WD-6
  • UL Certification: UL Listed, File E1464, Guide #WMUZ
Product Specifications
AMPS 20A
BRAND Bryant
COLOR FINISH Almond
MANUFACTURERS PART NUMBER 9903AL
SWITCH TYPE 3-Way
VOLTAGE 120/277V
TERMINAL GAUGE MAX #10 AWG
TERMINAL GAUGE MIN #14 AWG
GRADE Commercial


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant 3002BRN Industrial Grade Toggle Switch, 30A, 120/277V AC, Double Pole, Brown

Bryant 3002BRN Industrial Grade Toggle Switch, 30A, 120/277V AC, Double Pole, Brown

From $12.00
More Info
Add to Cart
Bryant 4902RKL Barrel Key Switch, Double Pole, 20A, 120/277V AC, Rotary Locking

Bryant 4902RKL Barrel Key Switch, Double Pole, 20A, 120/277V AC, Rotary Locking

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)