Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic EI500WC Digital 7-Day Timer 15 Amp 120V, White
See all 5 items in product family

Intermatic EI500WC Digital 7-Day Timer 15 Amp 120V, White

Item #: WBB200678

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $26.95
Product Information
Customer Review
Product Q&A
The EI500 series compact 7-day timers provides up to 7-ON and 7-OFF operations per week which can be used for 24-hour or 7-day load control of lights, fans, pumps, and other medium-duty loads for energy savings, security, and convenience. Its compact, quiet, low profile design is easy to program for to-the-minute 24-hour or 7-day control. In addition, the display continuously shows time of day, day of the week, timer load and the load status. Available in three colors white, ivory, and light almond. Replaces single-pole switches in a variety of applications. Switch ratings - Resistive (heater): 15 amp, 1800 watts; Tungsten (incadescent): 8.3 amp; 1000 watts; Ballast (fluorescent): 8 amp. Not for use with sunlamps, saunas, etc.

Product Specifications

    • AMPS15
    • BRANDIntermatic
    • COLOR FINISHWhite
    • DEPTH INCHES1.64
    • HEIGHT INCHES4.09
    • MANUFACTURERS PART NUMBEREI500WC
    • SWITCH TYPESPST
    • VOLTAGE120
    • WIDTH INCHES1.77
    • WATTAGE RESISTIVE1800
    • WATTAGE TUNGSTEN1000
    • HORSE POWER1/4 @ 120

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

EI 500 Instructions deficiency

Pros: After three weeks of undusuccessful attempts to program, and learning nearly verbatim the enumerated instructions, I've learned from Stacey that "one must finally hit "Mode."" This ought be included as# 3 under Reviewing Events Programmed. And the Support number ought be included thereon.

Is this review helpful?

excellent product

Your review: Came as order and was sent fast, very happy with your service

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:62