Spring Plungers
Length
Material
Height
Color
Price
Thread Size
5/8-11 in
Pin Length
0.44 in
Pin Diameter
0.38 in
Material
Zinc Plated Steel
J.W. Winco GN822.8 Mini Indexing Plungers, Zinc Die-Cast, Lock-Out, 0.24"Dia., 0.24"L, 1"H
Pin Length
0.24 in
Pin Diameter
0.24 in
Material
Zinc Die-Cast
J.W. Winco GN616 Spring Plungers, Plastic, Nose Pin, Standard Spring, 0.24" Plunger Dia, Blk, 1.1"L
Thread Size
M12 x 1.75 in
Material
Plastic
Length
1.1 in
Indexing Plunger Multi Pin w/ Knob Lock Nut Black 1.40x5.60lbs Pressure 1/2-13 Thread .24x.35" Pin
Thread Size
1/2-13 in
Pin Length
.35 in
Pin Diameter
.24 in
Length
1.89 in
J.W. Winco Indexing Plunger w/ Knob Lock-Out & Nut SS 8.0x21.0N Pressure M12x1.5 Thread 6x6mm Pin
Thread Size
M12 x 1.5 in
Pin Length
6 mm in
Pin Diameter
6 mm in
Length
61 mm
J.W. Winco GN615.3 Ball Plungers, Steel, Internal Hexagon, High Spring, 0.12" Plunger Dia, 0.55"L
Thread Size
M5 x 0.8 in
Material
Steel
Length
0.55 in