Lobed Knobs
Most Relevant
Compare
1
1
Ships within 1 Business Day
Material
Cast Iron
Hole Size/Thread
1/2-13
Knob Diameter
2.5 in
Compare
1
1
Ships in 5 Business Days
Material
Cast Iron
Hole Size/Thread
3/8-16
Knob Diameter
2 in
Compare
1
1
Ships within 1 Business Day
Material
Cast Iron
Hole Size/Thread
5/16-18
Knob Diameter
1.5 in
Compare
Through Thread Plastic Hand Knobs - 1/4-20 Thread - 1-1/4" Knob Dia. - 13/16" Knob Height - 7132AC
Model #: WBB2292055
11
11
Ships in 3 Business Days
Material
Plastic
Hole Size/Thread
1/4-20
Knob Diameter
1-1/4 in
Compare
1
1
Ships in 3 Business Days
Material
Aluminum
Knob Diameter
2.5 in
Series
CKS
Compare
1
1
Ships in 3 Business Days
Material
Plastic
Hole Size/Thread
3/8-16
Knob Diameter
2 in
Series
FPKS