Machine Leveling Mounts
Length
Material
Width
Height
Color
Price
Leveling Foot - Threaded - 3150 Lbs. Capacity - 50mm Base Dia. - J.W. Winco 41-50-M12-60-D3-SK
Weight Capacity
3150 lbs
Base Diameter
50mm in
Thread
M12 in
Unit of Measurement
Metric
Vibration/Shock Absorption Mount, Threaded Stud, 1.56" Dia, 1.00"H, 5/16-18 Thread
Weight Capacity
434 Ft. Lbs. lb-ft
Base Diameter
1.56 in
Thread
5/16-18 in
Height
1.00 in
Weight Capacity
2000 lbs
Base Diameter
3.86 in
Height
5.38 in
Unit of Measurement
Inch (Imperial)
J.W. Winco, Vibration Isolation Mounts Cylindrical Type, 1.18", 189.5064 Max Load
Weight Capacity
189 Ft. Lbs. lb-ft
Base Diameter
1.18 in
Thread
M8 x 1.25 in
Height
1.18 in
Vibration/Shock Absorption Mount, Threaded Stud, .79" Dia, 20mm H, M6 x 1.0 Thread
Weight Capacity
302 Ft. Lbs. lb-ft
Base Diameter
0.79 in
Thread
M6 x 1.0 in
Height
20 mm
Weight Capacity
1000 lbs
Unit of Measurement
Inch (Imperial)