Machine Leveling Mounts
Length
Width
Material
Height
Color
Price
Weight Capacity
154 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.50 in
Leveling Foot - Threaded - 3150 Lbs. Capacity - 50mm Base Dia. - J.W. Winco 41-50-M12-60-D3-SK
Weight Capacity
3150 lbs
Base Diameter
50mm in
Thread
M12 in
Unit of Measurement
Metric
Vibration/Shock Absorption Mount, Threaded Stud, 1.56" Dia, 1.00"H, 5/16-18 Thread
Weight Capacity
434 Ft. Lbs. lb-ft
Base Diameter
1.56 in
Thread
5/16-18 in
Height
1.00 in
J.W. Winco, Vibration Isolation Mounts Cylindrical Type, 1.18", 189.5064 Max Load
Weight Capacity
189 Ft. Lbs. lb-ft
Base Diameter
1.18 in
Thread
M8 x 1.25 in
Height
1.18 in
Weight Capacity
2000 lbs
Base Diameter
3.86 in
Height
5.38 in
Unit of Measurement
Inch (Imperial)
Weight Capacity
1000 lbs
Unit of Measurement
Inch (Imperial)