Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Machine Leveling Mounts

Machine leveling mounts are specialized components used to level and stabilize machinery and equipment. They are designed to absorb vibrations, dampen noise, and provide stability by compensating for uneven surfaces or floor irregularities. Machine leveling mounts consist of a base plate, leveling bolt, and a spring element that isolates the machine from external vibrations and shocks. They are ideal for manufacturing plants, machine shops, production facilities, and laboratories for installing heavy or sensitive machinery and equipment.
229 Results

Availability

Special Price

Brand

Type

View All Type
View All Length
View All Width
View All Material
View All Height
View All Color
229 Results
Compare
BESTSELLER
1
1
$3.46
Available on or around 05/17/2024

Weight Capacity

434 Ft. Lbs. lb-ft

Base Diameter

1.56 in

Thread

5/16-18 in

Height

1.00 in

Compare
1
1
$18.25
Ships in 3 Business Days

Weight Capacity

3150 lbs

Base Diameter

50mm in

Thread

M12 in

Unit of Measurement

Metric

Compare
BESTSELLER
1
1
$1.78
Ships within 1 Business Day

Weight Capacity

154 Ft. Lbs. lb-ft

Base Diameter

1.00 in

Thread

1/4-20 in

Height

0.50 in

Compare
1
1
$10.00
Ships in 3 Business Days

Weight Capacity

189 Ft. Lbs. lb-ft

Base Diameter

1.18 in

Thread

M8 x 1.25 in

Height

1.18 in

Compare
1
1
$47.12
Ships within 1 Business Day

Weight Capacity

1000 lbs

Unit of Measurement

Inch (Imperial)

Compare
1
1
$41.95
Ships in 5 Business Days

Weight Capacity

2000 lbs

Base Diameter

3.86 in

Height

5.38 in

Unit of Measurement

Inch (Imperial)