Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Infusion 3 Gallon Iced Tea Brewer, Itb,

Rollover image to zoom in

Click image to enlarge

Infusion 3 Gallon Iced Tea Brewer, Itb,

Item #: WBB430036

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 716.00
Product Information
Customer Review
Product Q&A
Infusion Iced Tea Brewer
  • Large tank provides back-to-back brewing capacity and allows 3 or 5 gallon (11.4 to 18.9 litre) tea batches.
  • Brews 16.3 to 26.7 gallons (61.7 to 101.1 litres) per hour from real tea leaves.
  • Three recipe buttons and full/half options for maximum flexibility.
  • Includes single button graphic overlay for customizing the user interface.
  • Digital temperature control, pre-infusion, pulse brew and cold brew lockout.
  • E asy Pulse interface allows automatic programming of pulse routine.
  • E nergy-saver mode reduces tank temperature during idle periods.
  • Display advertising messages and machine status.
  • Brew counter keeps track of how many batches brewed.
  • E nglish and Spanish alphanumeric display.
  • Brews into all BUNN iced tea dispensers (except TDS-5).
  • SplashGard® funnel deflects hot liquids away from the hand.
  • Includes Quickbrew (Q) funnel tip for easy conversion.

Electrical: Models require 2-wires plus ground service rated at 120V, single phase, 60 Hz
Plumbing: 20-90 psi (138-621 kPa). Machine supplied with 1/4" OD male flare fitting. Requires minimum 1GPM waterflow.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER41400
    • HEIGHT INCHES34
    • WIDTH INCHES11.6
    • DEPTH INCHES22
    • VOLTS120
    • AMPS14
    • WATTS1700
    • CAPACITY16.3 gal./hr
    • APPROVALUL Listed, NSF
    • POWER CORD ATTACHEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed