Coffee Makers
Coffee makers are ideal for brewing large amounts of coffee for any cafe, restaurants, or commercial office space. Coffee makers have stainless steel construction, ensuring durability for consistent use. Coffee makers can come in a variety of sizes and can offer a variety of brewing options.
Type
Length
View All Length
Width
View All Width
Material
View All Material
Height
View All Height
Capacity
View All Capacity
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Height
20-3/4 in
Width
16-1/4 in
Depth
8 in
Water Fill Type
Pour-Over
Compare
1
1
Ships in 5 Business Days
Height
19 in
Width
8 in
Depth
17-1/2 in
Water Fill Type
Pour-Over
Compare
Classic Coffee Concepts SSU50 - Coffee Percolator / Urn, 50-Cup, Stainless Steel, 120V
Model #: WBB386027
1
1
Ships within 1 Business Day
Height
18 in
Width
11 in
Watts
1200 W
Compare
2
2
Ships in 3 Business Days
Height
14-1/2 in
Width
8-1/2 in
Depth
11-3/4 in
Watts
900 W
Compare
1
1
Ships in 7 Business Days
Height
23.6 in
Width
9 in
Depth
18.5 in
Brewing Capacity
3.8 gal./hr
Compare
1
1
Ships in 3 Business Days
Height
17-1/8 in
Width
12-1/8 in
Depth
20-1/8 in
Brewing Capacity
1 Cup