Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 21236 B.A.S.H.® 12Lb. Head 36" Unbreakable Steel Core Handle Sledge Hammer
See all 58 items in product family

Wilton 21236 B.A.S.H.® 12Lb. Head 36" Unbreakable Steel Core Handle Sledge Hammer

Item #: WB501208

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $188.00 Save up to 43%
Clearance Price: $ 106.95
Product Information
Customer Review
Product Q&A
Accessories
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is.

Features:

  • Unbreakable® Handle Technology - Steel core eliminates breaking during overstrikes
  • Trademark Green Head - Hi-Vis, drop forged 46 HRC steel head endures the most demanding applications
  • Safety Plate - Secures head to handle preventing head dislodging
  • Anti-Vibe Neck - Thick, tapered neck absorbs vibration reducing worker fatigue
  • No-Slip Grip - Vulcanized rubber handle for secure grip while striking
  • Lanyard Hole - Safely secure hammer to wrist or stationary object

Product Specifications

    • BRANDWilton
    • MANUFACTURERS PART NUMBER21236
    • HANDLE MATERIALVulcanized Rubber
    • HEAD WEIGHT12 lbs.
    • HEAD MATERIALForged 46 HRC Steel
    • HANDLE LENGTH36"
    • HANDLE TYPENo-Slip Grip
    • TYPESledge Hammer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!