Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miramar™ Decorative Pan - Third-Size 2-1/2"D
See all 26 items in product family

Miramar™ Decorative Pan - Third-Size 2-1/2"D

Item #: WBB214203

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $60.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Miramar™ Decorative Pan - Third-Size 2-1/2"D

Safe for direct food contact - will not affect color or flavor of foods. 18-8 high-polished stainless steel construction in 1.5mm thickness - durable and easy to clean. Multiple shapes and capacities for a variety of foods and more appealing presentations. Stylish patent-pending embossed pattern on rim adds elegance and style to your buffet presentation. Sized to fit standard well opening or in templates. Safe for direct food contact - will not affect color or flavor of foods. Dishwasher safe. 1.9 quart capacity.

Product Specifications

    • PAN SIZE1/3 size
    • WIDTH INCHES7
    • DEPTH INCHES2-1/2
    • DESCRIPTIONThird-size 2.5 Inches (6.4 cm) deep, Miramar® Decorative Pans - Rectangle P
    • LENGTH INCHES13-1/16
    • PACKAGE QUANTITY1
    • BRANDVollrath®
    • CONSTRUCTIONStainless Steel
    • CAPACITY QUARTS1.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:46