Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Divided Round Food Pan For 4.2 Qt Chafer

Divided Round Food Pan For 4.2 Qt Chafer

Item #: WBB214042

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $37.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Divided Round Food Pan for 4.2 Qt Chafer

Add more versatility to your chafer. Heavy-duty 18-8 stainless steel. For use with Vollrath®&3174; Chafers 2.4 quart capacity. Sold in package quantity of 5. Priced each.

Product Specifications

    • CONSTRUCTIONStainless Steel
    • BRANDVollrath®
    • DESCRIPTIONRound
    • PACKAGE QUANTITY5
    • DIAMETER INCHES13-3/8
    • DEPTH INCHES2-1/8
    • CAPACITY QUARTS2.4
    • MANUFACTURERS PART NUMBER49334

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!