Single Phase Motors
Horsepower
Length
Height
Price
Voltage
115/230 V
Horsepower
1/2 HP
Frame
56
Mounting Location
Rigid
Baldor-Reliance Single Phase Motor, VL3514, 1.5 HP, 115/230 Volts, 1725 RPM, TEFC, 56C Frame
Voltage
115/230 V
Horsepower
1 1/2 HP
Frame
56C
Mounting Location
C-Face Footless
Voltage
115 V
Horsepower
1/3 HP
Frame
48Z
Mounting Location
Rigid
Leeson Motors Single Phase General Purpose Motor 1/4HP, 1725RPM, 56, TEFC, 115/208-230V, 60HZ
Voltage
115/208-230 V
Horsepower
1/4 HP
Frame
S56C
Mounting Location
C-Face Rigid
Worldwide Electric GP Motor NT12-18-56CB, TEFC, REM-C, 1 PH, 56C, 1/2 HP, 4.4 FLA, Less Overload
Voltage
115/208-230 V
Horsepower
1/2 HP
Frame
56C
Mounting Location
C-Face Removable Base
Leeson Motors Single Phase General Purpose Motor 1/2HP, 3450RPM, 48, TEFC, 115/208-230V, 60HZ
Voltage
115/208-230 V
Horsepower
1/2 HP
Frame
S56C
Mounting Location
C-Face Footless