Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bistro/Bar Apron, 30X34, W/1 Side Pocket, Black
See all 79 items in product family

Bistro/Bar Apron, 30X34, W/1 Side Pocket, Black

Item #: WBB507378

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $15.50
Product Information
Customer Review
Product Q&A
Bistro/Bar Apron, 30X34, W/1 Side Pocket, Black

Made of heavyweight 50/50 twill for long lasting durability. Provides 1 side pockets. Protects clothing from spills. Size is 30" x 34". Color is Black.

Product Specifications

    • BRANDCrewWare
    • MANUFACTURERS PART NUMBER607PS1-BK
    • DESCRIPTIONBistro Apron
    • TYPE1 Side Pocket
    • MATERIAL(S)Polyspun
    • MATERIALPolyspun
    • COLORBlack
    • SIZE28"L x 34"W
    • PACKAGE QUANTITYEach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:64