Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chef Works® Two Patch Pocket Aprons, White - F53WHT0

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Chef Works® Two Patch Pocket Aprons, White - F53WHT0

Item #: WBB1248329

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.95 Save up to 10%
Price: $ 10.75
Product Information
Customer Review
Product Q&A
Chef Works® Two Patch Pocket Aprons, White - F53WHT0

Our Two Patch Pocket Aprons are made with poly/cotton. These two patch pocket aprons have an adjustable neck closure. We offer two patch pocket black aprons and white aprons. Additional colors available for two patch pocket aprons. The pricing varies based on selection for two patch pocket aprons. Call for details. Two patch pocket aprons come in size: 30-1/2"L x 24"W

Features:
  • Poly/cotton Two Patch Pocket Aprons
  • Adjustable neck closure
  • Two patch pockets
  • Black Aprons & White Aprons Available
  • Multiple color options on Two Patch Pocket Aprons
  • Two Patch Pocket Aprons available in size 30-1/2"L x 24"W

Product Specifications

    • BRANDChef Works
    • MANUFACTURERS PART NUMBERF53WHT0
    • DESCRIPTIONBib Apron
    • TYPE2 Patch Pockets
    • COLORWhite
    • SIZE30-1/2" x 24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!