Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Cut Resistant Gloves, 9 1/2"L x 6-1/2"W x 1/4"H, Medium, CRG-M - Pkg Qty 144
See all 61 items in product family

Update International Cut Resistant Gloves, 9 1/2"L x 6-1/2"W x 1/4"H, Medium, CRG-M - Pkg Qty 144

Item #: WBB1229811

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.47 each

Sold in packages of 144

Price: $643.68
Product Information
Customer Review
Product Q&A
Update International Cut Resistant Gloves, 9 1/2"L x 6-1/2"W x 1/4"H, Medium, CRG-M

Gloves feature antimicrobial yarn which resists growth of destructive microbes. Washable and bleachable, Size Medium

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERCRG-M
    • DESCRIPTIONCut Resistant Gloves
    • COLOR FINISHFiberglass/Nylon/Industrial Yarn/Polyester
    • COLORWhite
    • SIZEMedium
    • STYLECut Resistant
    • DIMENSIONS9 1/2"L X 6 1/2"W X 1/4"H

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are these gloves good for meatal work?

Question Asked By: Nancy , Ohio , March 07, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:60