Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hotlogix Humidified Holding Cabinet/Heater Proofer-Logix2 Series, 3/4 Height, 28 18" X 26" Pans
See all 93 items in product family

Hotlogix Humidified Holding Cabinet/Heater Proofer-Logix2 Series, 3/4 Height, 28 18" X 26" Pans

Item #: WBB569840

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,247.00
Product Information
Warranty
Product Q&A
Hotlogix Humidified Holding Cabinet/Heater Proofer-Logix2 Series, 3/4 Height, 28 18" X 26" Pans

Hotlogix Humidified Holding Cabinet/Heater Proofer-Logix2 Series, 3/4 height, mechanical controls for heat & humidity, forced air heat with water reservoir, (28) 18" x 26" pans, fixed angle slides, solid single pane glass door in extruded aluminum frame, non-insulated aluminum construction, 5" casters, 120/60/1-ph, 2100w, 17.5amps, NEMA 5-20P, ETL, ETLsan

Product Specifications

    • BRANDCarter Hoffman Hot Logix
    • MANUFACTURERS PART NUMBERHWC28A2GM
    • DESCRIPTIONHotlogix Humidified Holding Cabinet /Heater Proofer
    • WIDTH INCHES29-1/2
    • HEIGHT INCHES3/4
    • CAPACITY28 (18in X 26in) Pans
    • CONSTRUCTIONAluminum
    • VOLTAGE120/60/1-ph
    • AMPS17.5
    • WATTS2100w
    • NEMA5-20P
    • PACKAGE QUANTITY1
    • SHELF QUANTITY28 Pair
    • CASTERS5"
    • STYLEProofer Holding Cabinet, Mobile
    • LIMITED WARRANTY3 Year Parts And Labor
    • HEATForced Air W/Water Reservoir
    • CORD8'
    • RATINGSETL, ETLsan
    • PERFORMANCEHeats Up To 190° F
    • CONTROLMechanical
    • LENGTH INCHES24-2/3
    • DOORSGlass
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.