

 |
Browse Appliances (1,775 Items) |
 |
 |
Sub Category |
 |
| All-in-One Kitchens (35) |
|
|
|
|
 |
Summit 60" W Combo Kitchen, Two Burners, Refrigerator-Freezer, Sink, Two Storage Cabinets, White |
| |
|
 |
|
 |
|
 |
|
|
|
Summit 60" W Combo Kitchen, Two Burners, Refrigerator-Freezer, Sink, Two Storage Cabinets, White
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 4 to 7 days
Stock No: WBB699792
|
|
|
|
Price: $1,387.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
SUMMIT brings innovative value into the kitchen with all-in-one combination units for full-service use. Two electric burners, a refrigerator-freezer, sink, and cabinet space create a utility kitchen with easy-fitting dimensions. The C60 is our deluxe combination kitchen, with 60 inch width. A 24 inch depth leaves you plenty of room to navigate while preparing food. Heat food safely on two sealed no-spill electric burners. Cast iron construction is easy on maintenance and high on durability. SUMMIT CT67, one of our most popular compact refrigerator-freezers, is set under the burners. This unit uses SUMMIT's exclusive dual evaporator cooling, for energy efficiency with quality results. Automatic defrost eases maintenance in the refrigerator section and a manual defrost zero degree freezer keeps even ice cream frozen. Adjustable shelves, door storage, and a crisper provide added organization options. Two cabinets provide ample space for dry storage. Additional wall cabinets are available for easy installation. The one-piece stainless steel countertop provides modern style that looks professional in any setting with plenty of space for preparation. A full-service sink includes a ready-to-use faucet. Our all-in-one combination kitchens ship fully assembled in two boxes. Just slide the refrigerator in and start serving. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, and any other location in need of a full kitchen area at one great price.
|
| Product Specifications |
| WIDTH INCHES |
59 |
| DEPTH INCHES |
23.63 |
| HEIGHT INCHES |
34.63 |
| AMPS |
20 |
| BRAND |
Summit |
| VOLTAGE |
115 V AC/60 Hz |
| SPECIAL FEATURES |
Two Burners, Refrigerator, Freezer, Sink, Two Storage Cabinets |
| TYPE |
All-In-One Combination Kitchen |
| SHELF QUANTITY |
3 |
| # OF BURNERS |
2 |
| PARTS/LABOR WARRANTY |
Limited Manufacturer 1 Year |
| US ELECTRIC SAFETY |
UL |
| REVERISBLE DOOR |
Yes |
| LIGHT |
Yes |
| ADJUSTABLE SHELF |
Yes |
| SHELF TYPE |
Glass |
| FULL DOOR SHELF QUANTITY |
3 |
| CAPACITY CUBIC FEET |
5.1 |
| DEFROST |
Cycle |
| DOOR FINISH |
White |
| DOOR SWING |
RHD |
| MANUFACTURERS PART NUMBER |
C60 |
| BODY FINISH |
White |
| BURNER TYPE |
Dial |
| HEATING TYPE |
Radiant |
|
|
|
|
 |
|
|