Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet-Tech 12"H S/S Stand for F-16DP
See all 29 items in product family

Jet-Tech 12"H S/S Stand for F-16DP

Item #: WBB217772

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $542.00 Save up to 20%
Price: $ 431.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Jet-Tech 12"H S/S Stand for F-16DP

This 12" high stainless steel stand is for use with the Jet-Tech F-16DP washer.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

Product Specifications

    • BRANDJet-Tech
    • MANUFACTURERS PART NUMBER16538
    • DESCRIPTIONStand
    • WIDTH INCHES23-3/4
    • HEIGHT INCHES12
    • COLOR FINISHSilver
    • CONSTRUCTIONStainless Steel
    • APPLICATIONCommercial
    • LENGTH INCHES21-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is this a NSF piece of equipment

Question Asked By: sue , bethel connecticut , August 09, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed