Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Axis Cutting Disk for Expert 205 Food Processor - Slice, Crinkled, 6mm
See all 11 items in product family

Axis Cutting Disk for Expert 205 Food Processor - Slice, Crinkled, 6mm

Item #: WBB217837

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $148.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Axis Cutting Disk for Expert 205 Food Processor - Slice, Crinkled, 6mm

This Axis Cutting Disk is for use with the Expert 205 Food Processor - Slice, Crinkled, 6mm .

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

Product Specifications

    • BRANDAxis
    • MANUFACTURERS PART NUMBEREXPERT-E6(ONDE)
    • DESCRIPTIONSlice, Crinkled
    • COLOR FINISHSilver
    • CONSTRUCTIONPlastic Cover w/Steel Blade
    • BLADE DIAMETER INCHES8
    • SLICE THICKNESS MM6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.185.160:24