KitchenAid® Pasta Roller - Use with Pasta Cutter Set Or Ravioli Maker -KSMPSA

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

KitchenAid® Pasta Roller - Use with Pasta Cutter Set Or Ravioli Maker -KSMPSA

Item #: WBB1171378

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $99.99 Save up to 20%
Price: $ 79.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
KitchenAid® Pasta Roller - Use with Pasta Cutter Set Or Ravioli Maker - KSMPSA

Bring the taste of fresh pasta into your home with this KitchenAid® Stand Mixer attachment. The pasta roller helps you guide sheets of just-made dough through to the desired thickness. You can then cut the pasta yourself into thick pappardelle noodles, squares for large ravioli or long sheets for lasagna.

Product Specifications

    • BRANDKitchenAid®
    • MANUFACTURERS PART NUMBERKSMPSA
    • DESCRIPTIONPasta Roller Attachment
    • CONSTRUCTIONChrome

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great for pot pie!!

Your review: I admit that I've never been able to develop the skill that my Mom had in making pot pie, largely because I struggled to get the dough thin enough with a rolling pin. I would either end up with so much flour that it made the dough tough or so thick it was chewy but the KA pasta roller solved all that. I would highly recommend!!

Pros: Very convenient and easy to use.

Cons: Doesn't disassemble so you can adequately scrub and sanitize, you have to sweep the flour and dough out with a brush.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!