Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit TNM13027BFKWY - Deluxe Gas Range, Slim 20"W, Stainless Steel Doors, Four Sealed Burners

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Summit TNM13027BFKWY - Deluxe Gas Range, Slim 20"W, Stainless Steel Doors, Four Sealed Burners

Item #: WBB155677

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $857.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit Deluxe Gas Range, Slim 20"W W/Stainless Steel Doors & Four Sealed Burners

SUMMIT PROFESSIONAL brings pure luxury to apartment sized ranges with durable stainless steel in refined style. The TNM13027BFKWY gas range has a slim width of just 20" to fit into space conscious kitchens. Stainless steel doors dress the deep oven and lower broiler, with sleek towel bar handles adding a modern touch to the exterior. A stainless steel toe plate and black porcelain surface simplify clean-up while maximizing beauty. Full features include sealed burners, a porcelain burner box, and digital clock with timer. The oven window has a light for the most precise baking. Black manifold, stainless steel knobs, and deluxe backguard make this model the ideal in function and elegance.

Product Specifications

    • BRANDSummit
    • MANUFACTURERS PART NUMBERTNM13027BFKWY
    • TYPESpark Ignition
    • WIDTH INCHES20
    • DEPTH INCHES24
    • HEIGHT INCHES44
    • COLOR FINISHBlack
    • BODY FINISHBlack
    • DOOR FINISHStainless Steel
    • CAPACITY2.5 cu.ft.
    • PARTS/LABOR WARRANTY1 Year
    • OVEN DOOR WINDOWYes
    • INTERIOR OVEN LIGHTYes
    • COOKING TIMERYes
    • STYLESpace Saving
    • BACKSPLASHYes
    • BURNER TYPESealed
    • SURFACE TYPEPorcelain
    • BACKSPLASH DISPLAYNo
    • FUEL TYPELiquid Propane
    • ENERGY STAR RATINGFALSE
    • DOOR SWINGDownward
    • OVEN TEMPERATURE CONTROLDial
    • BURNER TEMPERATURE CONTROLDial
    • BTU PER BURNER9000
    • BTU(4) 9000
    • OVEN DIMENSIONS2.5 cu.ft.
    • # OF BURNERS4
    • NUMBER OF BURNERS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:46