Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Ice & Wine Buckets

Ice and wine buckets are designed to hold ice, ensuring a ready supply to chill multiple bottles or cans simultaneously. They are also designed to keep wines, champagnes, and other beverages at the optimal serving temperature by providing a bed of ice or cold water. Wine ice buckets are double-wall insulated to keep the intense cold of ice and drinks inside the bucket. They are ideal for various applications, including restaurants, bars, hotels, catering events, and home entertaining.
74 Results

Free Shipping

Brand

View All Brand

Size

Type

View All Type
View All Width
View All Material
View All Height
View All Capacity
View All Color
74 Results
Compare
BESTSELLER
1
1
$129.95
Ships in 8 Business Days

Height

18 in

Capacity

100 Qt.

Depth

17 in

Width

36 in

Compare
BESTSELLER
1
1
$129.95
Ships in 8 Business Days

Height

18 in

Capacity

100 Qt.

Depth

17 in

Width

36 in

Compare
3
3
Minimum purchase quantity is 3
$67.50
Sold in packages of 6 / $11.25 ea
Ships in 7 Business Days

Height

8 in

Capacity

4 Qt

Depth

7-1/2 in

Color

Silver

Compare
1
1
$965.00
Ships in 21 Business Days

Height

29-3/16 in

Capacity

175 Lbs.

Depth

33 in

Width

23 in

Compare
1
1
$279.95
Ships in 2 Business Days

Height

13-5/8 in

Capacity

48 Qt.

Depth

25-7/8 in

Width

17-5/8 in

Compare
1
1
$215.95
Ships in 4 Business Days

Capacity

6 Gallon/64 Oz Scoop