Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Methanol Gel Chafing Fuel Can, 2-1/2 Hour Burn, 7 oz., 72 ct

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Methanol Gel Chafing Fuel Can, 2-1/2 Hour Burn, 7 oz., 72 ct

Item #: WBB567366

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $57.95 ea.
2+ $55.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Methanol Gel Chafing Fuel Can, 2-1/2 Hour Burn, 7 Oz

Features:

  • Gel chafing fuel cans provide high and consistent heat output with a reliable burn time
  • Fuel Type:Chafing;Physical Form:Methanol Gel;Packing Type:Can;Capacity (Volume) [Nom]:7.000 oz.
Documents

Documents are in PDF format

Product Specifications

    • BRANDFancy Heat
    • MANUFACTURERS PART NUMBERFHC F800
    • CAPACITY7 oz.
    • TYPEMethanol Gel
    • HEIGHT INCHES0.583
    • WIDTH INCHES1.145
    • LENGTH INCHES1.708
    • DESCRIPTIONMethanol Gel Chafing Fuel Can, 2-1/2 Hour Burn, 7 oz.
    • BURN TIME2-1/2 Hours
    • WEIGHT LBS39.63
    • PACKAGE QUANTITY72 Cans/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!