Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Water Pan For Orion® 6 Qt Round Chafer - Pkg Qty 6
See all 46 items in product family

Water Pan For Orion® 6 Qt Round Chafer - Pkg Qty 6

Item #: WBB214093

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$67.95 each

Sold in packages of 6

Price: $407.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Water Pan for Orion® 6 Qt Round Chafer

Understated elegance complements any buffet setting. Distinctive curves and profile create a style that accentuates any presentation from casual to fine dining. Optional Water Pan for Orion® 6 Qt. Round Chafer. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46334
    • CAPACITY6 qt
    • TYPEWater Pan For Orion®
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY6
    • DESCRIPTIONWater Pan

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!