Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Windway® Chafer - 6 Qt Fully Retractable Round
See all 50 items in product family

Windway® Chafer - 6 Qt Fully Retractable Round

Item #: WBB214393

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $947.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Vollrath® Windway® Round Chafer - Fully Retractable - 6 Quart

This 20" high x 23-1/2" total diameter chafer is made of 18-8 stainless steel with clear coated brass trim for long lasting durability and attractive style. Condensation accumulates in the dome cover and is transferred through the channel in the cover back into the water pan to keep water out of the food and off the table. Extra wide rim of water pan does not allow food or water to drop below chafer onto the table and creates a more stylish appearance. Hinge design works in closed, 90-degree, and fully-open position using only moderate force to change position. No levers or switches required to operate. Removable cover for easy cleaning. Uses standard fuel or the Vollrath® Universal Electric Heater (sold separately).

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER46293
    • STYLEWindway
    • CAPACITY6.0 qt
    • TYPEChafer
    • HEIGHT INCHES20
    • WIDTH INCHES20-1/2
    • LENGTH INCHES23-1/2
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • SHAPERound
    • DESCRIPTIONStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.37.116:25