Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maintenance Power High Performance Cleaner Degreaser - S012020055
See all 54 items in product family

Maintenance Power High Performance Cleaner Degreaser - S012020055

Item #: WBB52779

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $633.00
Product Information
Customer Review
Product Q&A
Accessories
Maintenance Power® is a non-ionic built cleaner/degreaser containing corrosion inhibitors, grease cutting materials, and water softening agents for outstanding soil removal and exceptional hard water stability. The wetting and penetrating properties of this buffered cleaner enhance the removal of soil, grime, oil, heavy grease deposits, wax, gum, light carbon, and many other difficult-to-remove soils.
  • Removes heavy grease and soils
  • Effective for use in pressure washers and steamers
  • A4 Rated
Recommended Uses: Resilient tile, terrazzo, marble, ceramic tile, slate, cement, leather, plastic, upholstery, painted walls, woodwork, and dumpsters.

Product Specifications

    • BRANDKrylon
    • MANUFACTURERS PART NUMBERS012020055
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE55 Gallon Drum
    • DESCRIPTIONDegreaser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:23