Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O'Dell 12 X 16" Woven Microfiber Glass/Mirror Cloth, Pack Qty 12 Blue MFW-B - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

O'Dell 12 X 16" Woven Microfiber Glass/Mirror Cloth, Pack Qty 12 Blue MFW-B - Pkg Qty 12

Item #: WBB1174412

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.28 Save up to 28%
$3.89 each

Sold in packages of 12

Price: $46.68
Product Information
Customer Review
Product Q&A
Accessories
O'Dell 12 X 16" Woven Microfiber Glass/Mirror Cloth, Pack Qty 12 Blue MFW-B

O'Dell 12 X 16 Woven Microfiber Glass/Mirror Cloth - Blue. Great for cleaning glass and mirrors. Leaves surfaces streak-free.

Product Specifications

    • BRANDO'Dell
    • CONSTRUCTIONWoven Microfiber
    • HEIGHT INCHES12
    • MANUFACTURERS PART NUMBERMFW-B
    • PACKAGE QUANTITY12
    • TYPECleaning Cloth
    • WEIGHT LBS1.2
    • WIDTH INCHES16
    • COLOR FINISHBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!