Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® All Purpose Microfiber Cloth, White 16" X 16" - LFK970

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Impact® All Purpose Microfiber Cloth, White 16" X 16" - LFK970

Item #: WBB1353667

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $24.00 Save up to 50%
Price: $ 12.00
Product Information
Customer Review
Product Q&A
Accessories
Impact® All Purpose Microfiber Cloth, White 16" X 16" - LFK970

Microfiber Cloths are excellent for cleaning any surface including counter tops, porcelain, chrome, glass and wood. Excellent for washroom cleaning. 16" x 16". White. Sold 12/Bag.

Product Specifications

    • BRANDImpact Products
    • HEIGHT INCHES16
    • MANUFACTURERS PART NUMBERLFK970
    • PACKAGE QUANTITY12
    • TYPECleaning Cloth
    • WIDTH INCHES16
    • COLOR FINISHWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed