Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chix® Food Service Towels - 13-1/2"w x 24"d - CHI8250

Rollover image to zoom in

Click image to enlarge

See all 240 items in product family

Chix® Food Service Towels - 13-1/2"w x 24"d - CHI8250

Item #: WBB28426

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 81.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Chix® Food Service Towels - 13-1/2"w x 24"d

Chix® Food Service Towels
Towels with Microban® inhibit the growth of odor-causing bacteria. Ideal for general use. Absorbent, nonwoven fabric is low-linting and durable. Can be washed, rinsed and reused. White. 13-1/2"w x 24"d towels. Sold 150 towels per carton.

Product Specifications

    • COLORWhite
    • BRANDChix
    • DEPTH INCHES24
    • MANUFACTURERS PART NUMBERCHI8250
    • PACKAGE QUANTITY1 Carton/Case
    • SIZE TYPE150 Towels/Carton
    • WIDTH INCHES13-1/2
    • DESCRIPTIONFood Service Towels
    • SIZE13-1/2" x 24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!