Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Microfiber Cleaning Cloth, 16" X 16", 4/PK, Multi - GJ048261

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Genuine Joe Microfiber Cleaning Cloth, 16" X 16", 4/PK, Multi - GJ048261

Item #: WBB1143821

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.97 Save up to 69%
Price: $7.70
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Microfiber Cleaning Cloth, 16" X 16", 4/PK, Multi - GJ048261

Microfiber cleaning cloths provide excellent lint-free cleaning for any surface. Ideal for countertops, porcelain, chrome, glass and wood. Ultra-fine densely bundled microscopic fibers form a cleaning surface 40 times greater than regular cotton fiber to remove substantially more dust, dirt and bacteria than conventional cleaning products.

Features:
  • Towels are color-coded
  • Blue suede towel is specially designed and knitted for cleaning glass and mirrors
  • Other towels in green, pink and yellow are designed for general purpose cleaning
  • Towels trap dirt and dust and can be laundered extensively, but not with fabric softener
  • No chemicals are required for cleaning with microfiber towels

Product Specifications

    • COLORMulti Color
    • BRANDGenuine Joe
    • HEIGHT INCHES--
    • LENGTH INCHES16
    • MANUFACTURERS PART NUMBERGJO48261
    • PACKAGE QUANTITY4
    • TYPECleaning Cloth
    • WIDTH INCHES16
    • COLOR FINISHMulti Color
    • DESCRIPTIONAssorted Cleaning Cloth

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:60