Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flitz Microfiber Polishing Cloths - Thick 'N Thirsty 16" X 16" Gray 4Pk - MC16164
See all 107 items in product family

Flitz Microfiber Polishing Cloths - Thick 'N Thirsty 16" X 16" Gray 4Pk - MC16164

Item #: WBB1424100

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.60 Save up to 26%
Price: $68.95
Product Information
Product Q&A
Accessories
Flitz Microfiber Polishing Cloths - Thick 'N Thirsty 16" X 16" Gray 4Pk - MC16164

Super-Premium 16" x 16" Gray Microfiber Polishing Cloth. Clean faster, easier and cheaper. Use it on any surface. Made from Starfiber® Microfiber technology, this cloth works better than any other cloth on the market today, with or without chemicals by working electrostatically. Washable up to 500 times with a streak-free performance. Absorbs 4 times its weight in liquid. Thick commercial grade.

Product Specifications

    • BRANDFlitz
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES16
    • MANUFACTURERS PART NUMBERMC16164
    • PACKAGE QUANTITY24
    • SIZE TYPE6 Packs of 4
    • TYPEPolishing Cloth
    • WIDTH INCHES16
    • COLOR FINISHGray
    • DESCRIPTION16" X 16" Microfiber Polishing Cloth
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.