Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vileda Nanotech /Green /Microfiber Wipes With Nano Silver / 15X16 - 5 / Pack / 128606
See all 107 items in product family

Vileda Nanotech /Green /Microfiber Wipes With Nano Silver / 15X16 - 5 / Pack / 128606

Item #: WBB811670

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $12.25
Product Information
Product Q&A
Accessories
NanoTech micro is the solution for all operations and environments where maximum touch area hygiene and bacteria reduction is paramount. Highly recommended for all healthcare cleaning.Not only does it wipe away bacteria, it even kills them in direct contact as nano particles of silver have been embedded in the Microfiber structure. Plus, it has all the appreciated Microfiber properties - high durability, one-step wiping, easy gliding and superior cleaning results.

Features

  • Nanoparticles embedded in the true
  • Streak free performance
  • Pre-prepared and spray bottle method
  • Color coding options (Blue, Red, Yellow, Green)
  • Tested up to 500 washing cycles
  • Minimize chemical use


Benefits

  • Antibacterial 100% Microfiber Eliminates up to 99.9% of bacteria
  • One step cleaning - no drying cycle
  • Variety of cleaning methods
  • Reduced cross-contamination
  • Long life span
  • Reduced cost / eliminate odor

Product Specifications

    • BRANDVileda
    • CONSTRUCTIONPolyester/Polyamide
    • HEIGHT INCHES15
    • MANUFACTURERS PART NUMBER128606
    • PACKAGE QUANTITY5
    • TYPEWipe
    • WIDTH INCHES16
    • COLOR FINISHGreen
    • STYLENanotech
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.