Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Franklin Cleaning Technology® T.E.T. #2 Neutral Floor Cleaner, Citrus - FKLF375418
See all 120 items in product family

Franklin Cleaning Technology® T.E.T. #2 Neutral Floor Cleaner, Citrus - FKLF375418

Item #: WBB56848

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $40.22 ea.
2 $36.37 ea.
3+ $35.08 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Franklin Cleaning Technology® FKLF375418 T.E.T. #2 Neutral Floor Cleaner, Citrus Scent, Liquid

Low-foaming product cleans effectively without dulling finish. Powerful enough to rapidly penetrate and suspend soil yet mild enough not to remove or adversely affect floor finish. Ultra-concentrated for portion-controlled dilution. Saves money, time and labor while ensuring consistent, no-waste results. Lightweight, compact packaging transports easily. Application: Floor Maintenance; Wet Mopping; Applicable Material: Resilient Flooring.

Product Specifications

    • BRANDT.E.T
    • MANUFACTURERS PART NUMBERB56848
    • PACKAGE QUANTITY3/Case
    • SIZE TYPE32 oz. Bottle
    • TYPEFloor Cleaner
    • DESCRIPTION#2 Neutral Floor Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Can this cleaner be used on hardwood floors?

Question Asked By: Toni6921 , Washington, D.C. Metro Area , April 30, 2012

+ View 1 Answer

Answer This Question

Is this similar to Mop n Glow? I'm looking for an industrial version for my concrete floors in a fitness club

Question Asked By: Robin , CA , September 26, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.164.67:60