Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allied Metal Spinning CRS8238 - Cake Ring, 8" ID x 2-3/8", Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Allied Metal Spinning CRS8238 - Cake Ring, 8" ID x 2-3/8", Stainless Steel

Item #: WBB683806

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($77.75)

Price: $15.55
Product Information
Product Q&A
Cake Ring, 8" ID X 2-3/8", Stainless Steel

2-3/8" Deep cake rings, smooth, deburred edges, heavy weight stainless steel. Fabricated from heavy weight stainless steel, Allied Metal's cake rings are the item of choice among European bakers. Durable stainless steel construction ensures that the rings will not lose their shape after continued use. Ideal for the production of individual desserts, mousses, tarts, ice cream cakes and traditional cakes. Non-stick cake rings are designed for use with products with high sugar contents. When baked at high temperatures, sugar carmelizes, hardens and sticks to the surfaces of the ring or pan. Allied Metal's non-stick cake rings feature a "high release" coating, which makes the hardened sugar easy to clean. Ideal for use with a high sugar content baked product.

Product Specifications

    • BRANDAllied Metal Spinning
    • MANUFACTURERS PART NUMBERCRS8238
    • DESCRIPTIONCake Ring
    • DIAMETER INCHES8
    • HEIGHT INCHES2
    • CONSTRUCTIONStainless
    • PACKAGE QUANTITY1
    • SHAPERound

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.