Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silikomart SCG05 - Baking Mold, Easter, Silicone, Makes 14 Pieces

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Silikomart SCG05 - Baking Mold, Easter, Silicone, Makes 14 Pieces

Item #: WBB2004610

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.50
Product Information
Customer Review
Product Q&A
Silikomart SCG05 - Baking Mold, Easter, Silicone, Makes 14 Pieces

Flexible, non-stick silicone molds for chocolates. Polished interior. Can be used for refrigeration or cooking with oven or microwave. Temperature range for use: -60 degrees C (-76 F) to +230 degrees C (+446 F). Molds can be transferred directly from freezer to oven or microwave. Can be used up to 3000 times. Non-toxic. Washable using hot water or dishwasher. Makes 14, 1-3/16"L x 1-11/16"W x 5/8"H pieces. From 0.20 to 0.27 oz.

Product Specifications

    • BRANDSilikomart
    • MANUFACTURERS PART NUMBERSCG05
    • DESCRIPTIONEaster Baking Mold
    • WIDTH INCHES1-3/4
    • HEIGHT INCHES5/8
    • WARRANTY3 Months
    • LENGTH INCHES1-1/4
    • MATERIALSilicone

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!