Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CIS61 - Fry Pan, 6" Dia. x 1-1/4"H, 3-1/2" Handle, Cast Iron
See all 14 items in product family

American Metalcraft CIS61 - Fry Pan, 6" Dia. x 1-1/4"H, 3-1/2" Handle, Cast Iron

Item #: WBB552473

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($98.00)

Price: $12.25
Product Information
Customer Review
Product Q&A
Fry Pan, 6" Dia. X 1-1/4"H, 3-1/2" Handle, Cast Iron

Cast Iron individual serving pots In 5 great styles, these mini pots & pans are just adorable for individual heated servings. Hand wash only. Fry Pan 6" Dia. x 1-1/2" H, 3-1/2" Handle (15.2 x 3.8 x 8.9 cm)

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERCIS61
    • WIDTH INCHES6
    • HEIGHT INCHES1-1/4
    • CAPACITY15.60 oz
    • CONSTRUCTIONCast Iron
    • COLOR(S)Black
    • GIFT ITEMYes
    • STYLEFry Pan
    • LENGTH INCHES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:46