Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ Lever Petro-Based Fluid Transfer Pump For 5 Gallon Bucket

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Legacy™ Lever Petro-Based Fluid Transfer Pump For 5 Gallon Bucket

Item #: WBB1507937

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $44.80 Save up to 15%
Price: $ 37.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Lever Petro-Based Fluid Transfer Pump For 5 Gallon Bucket

Lever action barrel pump with Viton® seals.

Product Specifications

    • COLOR FINISHSilver
    • BRANDLegacy™
    • DESCRIPTIONGrease Pump
    • MANUFACTURERS PART NUMBERL3050
    • PACKAGE QUANTITY1
    • TYPELever
    • APPLICATIONGrease

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Works as expected

Your review: Great product at a fair price. Well built product

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed