Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Counter-Mount Beverage Cup, 10 oz. Horizontal
See all 105 items in product family

Counter-Mount Beverage Cup, 10 oz. Horizontal

Item #: WBB378471

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Counter-Mount Beverage Cup

The Counter–Mount Beverage Cup dispenser features San Jamar's patented time–tested design, and is available in 9 different styles to meet any cup dispensing requirement.

  • Patented adjustable collar easily conforms to cup size.
  • Patented mounting ring locks and self–supports and secures dispenser to the counter.
  • Different springs ensure optimal dispensing for each particular type of cup to adapt to your needs.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERC3200CH
    • MANUFACTURERS PART NUMBERC3200CH
    • DESCRIPTIONCounter-Mount Dispenser
    • TYPEBeverage Cup
    • RIM/LID DIAMETER2-7/32" - 3-3/16"
    • TUBE LENGTH "23-1/2
    • CUP/LID SIZE6 - 10 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!